No Product Image Available
Spc Retail

CW962402 Benchmaster 96'' x 28'' x 24'' Black Heavy-Duty Plastic Two Step Display


product price: $490.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Choose a reliable display with this SPC Retail CW962402 96'' x 28'' x 24'' black heavy-duty plastic two step display. This platform display sports two spacious 96'' x 28'' platforms that are perfect for showcasing a variety of products. It features a two-tier design that allows a greater quantity of products to be displayed while creating a minimal footprint. The 24'' height of the unit creates an eye-catching display that is perfect for commercial retail settings.**This platform display is crafted with plastic material that is durable and made to last. It has an impressive weight capacity of 747 lb. This capacity estimate is very conservative due to high measurement standards. It features a grid design that is ideal for promoting airflow around items to prolong shelf life. This design also allows water and debris to pass through with ease. It is perfect for placing flush against walls or back to back with a matching unit sold separately to create a pyramid display.**Overall Dimensions:*Length: 96''*Width: 28''*Height: 24''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.