Shop All Retail Floor Shelving Units
Spc Retail
CW363603 Benchmaster 36'' x 39'' x 36'' Black Heavy-Duty Plastic Three Step Display
Mfr # 844CW363603
Zoro # G811224074
product price: $456.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$456.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spc Retail
- MFR # 844CW363603
- Zoro # G811224074
- Country of Origin United States
- Category Retail Floor Shelving Units
Description
Choose a reliable display with this SPC Retail CW363603 36'' x 39'' x 36'' black heavy-duty plastic three step display. This platform display sports three spacious 36'' x 39'' platforms that are perfect for showcasing a variety of products. It features a three-tier design that allows a greater quantity of products to be displayed while creating a minimal footprint. The 36'' height of the unit creates an eye-catching display that is perfect for commercial retail settings.**This platform display is crafted with plastic material that is durable and made to last. It has an impressive weight capacity of 420 lb. This capacity estimate is very conservative due to high measurement standards. It features a grid design that is ideal for promoting airflow around items to prolong shelf life. This design also allows water and debris to pass through with ease. It is perfect for placing flush against walls or back to back with a matching unit sold separately to create a pyramid display.**Overall Dimensions:*Length: 36''*Width: 39''*Height: 36''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-R)
- AMGOOD Stainless Steel Metal Table with Undershelf, 24 Long X 18 Deep (AMG WT-1824)
- TRITON PRODUCTS 2 In. Single Rod 90 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51219)
- WOODEN MALLET 36" Coat Rack with 5 Nickel Hooks - Mahogany (HCR-5NMH)
- MACCOURT 43x18x12 Well Cover (W4218)
- CON-TACT BRAND CONTACT PAPR3YD18""GRANIT (09F-C9J63-12)
- ECONOCO Pipeline 24" W Gloss White Extension Kit (PSFSKT24WH)
- AZAR DISPLAYS Sky Tower Display Kit W/ 22"x28" Slide-in Frame and 4 Shelves (300295-SLV)
- ECONOCO Linea 7''x11'' Landscape Sign Holder W/One 4'' Swedged Stem, Pack Of 4 (LNSH711)
- RETAIL FIRST Inc 14 in. H X 9 in. W X 4 in. L Black Wood Grain Hanger Arm Metal (41269)
- ECONOCO Double Hangrail Frame with Shelves, 38-1/4"D x 24"W x 54"H, Black (K411/B)
- Spc Retail Retail Floor Shelving Units