Shop All Retail Floor Shelving Units
Spc Retail
BR602402E Benchmaster 60'' x 24'' Black Plastic Grid Two Tier Half Round Display Platform
Mfr # 844BR602402E
Zoro # G911224035
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spc Retail
- MFR # 844BR602402E
- Zoro # G911224035
- Country of Origin China
- Category Retail Floor Shelving Units
Description
Choose a reliable display with this SPC Retail BR602402E Benchmaster 60'' x 24'' black plastic grid top two tier half round display platform. This display sports a spacious 60'' platform that is perfect for showcasing a variety of products. It features a two-tier design that allows a greater quantity of products to be displayed while creating a minimal footprint. Its 24'' height allows the display to create an eye-catching showcase in your establishment. This convenient unit is also quick and easy to assemble!**This display platform is a lightweight unit that is versatile and easy to move. Its eight legs provide sturdy and reliable support for your display. It has an impressive weight capacity of 468 lb. This capacity estimate is very conservative due to high measurement standards. Its half round design allows it to be placed flush against walls or back to back with other matching units sold separately to create a circular display. This unit is perfect for commercial retail settings.**Overall Dimensions:*Diameter: 60''*Height: 24''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LINE Grounding Kit, 6 W x 8 D x 3 H (SGK-J2/FL)
- KRUEGER Therma Level Gauge, Tank 19" D, 2" NPT (H-2-19)
- QUANTUM STORAGE SYSTEMS Label Holders 3"W x 3"D (LH3C)
- AKRO-MILS Wire Shelving Unit, 24"D x 36"W x 63"H, 4 Shelves, Chrome, Width: 36" (AWS632436SU)
- ECONOCO Frame with Shelves, 27"D x 24"W x 58"H, Black/White (K410/W)
- AZAR DISPLAYS 11"W Leaflet Banners for Sky Tower Display (300280)
- RETAIL FIRST Inc 5 in. H X 5 in. W X 19 in. L Black Wood Grain Clip Strip Metal (41268)
- ECONOCO Linea 22''Wx28''H Floor Standing Sign Holder (LNSH28)
- ECONOCO Frame with Shelves, 27"D x 24"W x 58"H, Black (K410/B)
- CON-TACT BRAND Contact Ppr Copr18X6 (06F-C8M22-06)
- NICHE Niche PC066PKWH Cubo Storage Set - 6 Half Size Cubes; White Wood Grain (PC066PKWH)
- Spc Retail Retail Floor Shelving Units