Shop All Display Cases
Spc Retail
BR362401E Benchmaster 36'' x 24'' Black Plastic Grid Top Half Round Display Platform
Mfr # 844BR362401E
Zoro # G811223039
product price: $140.99
/ea
Free Shipping & Returns
$140.99
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
- Brand Spc Retail
- MFR # 844BR362401E
- Zoro # G811223039
- Country of Origin China
- Category Display Cases
Description
Choose a reliable display with this SPC Retail BR362401E Benchmaster 36'' x 24'' black plastic grid top half round display platform. This display sports a spacious 36'' platform that is perfect for showcasing a variety of products. Its 24'' height allows the display to create an eye-catching showcase in your establishment. The five legs provide sturdy and reliable support for your display. This convenient unit is also quick and easy to assemble!**This display platform is a lightweight unit that is versatile and easy to move. Its half round design allows it to be placed flush against walls or back to back with other matching units sold separately to create a circular display. This unit is perfect for commercial retail settings.**Overall Dimensions:*Diameter: 36''*Height: 24''
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
- ZORO SELECT Stainless Steel Wall Shelf, 16"D x 36"W x 11-1/2"H, Silver (2HGC1)
- AKRO-MILS Steel Louvered Bench Rack, 36 in W x 8 in D x 20 in H, Gray (98636)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Red (30220RED)
- ZORO SELECT Structural Pipe Fitting, Slip-On Plug, Plastic, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR9)
- WM DISPLAY GROUP CRAFTSMAN BIN DISPLAY (9537)
- AZAR DISPLAYS Lipstick Organizer 8 Compartments- Round Slot .875" Dia., PK2 (252726)
- AZAR DISPLAYS Clear Acrylic 22"W x 9"H 1/2" Thick Riser w/ Bumpers (515379)
- AZAR DISPLAYS Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base (700223-CLR)
- ECONOCO Acrylic Support Tray, 24" x 8", PK2 (HP/EST2408)
- ECONOCO Wood Platform Base, Cubbies, 60" x 16"x 6" (WD6016-MP)
- AZAR DISPLAYS 13.5"W x 44"H Pegboard Powerwing Display (700350-BLK)
- Spc Retail Display Cases