Shop All Retail Floor Shelving Units
Spc Retail
BMS663001S3 Benchmaster 66'' x 36'' x 30'' Blk Plastic Solid Top Single-Level Platform Display
Mfr # 844BS66301S3
Zoro # G211224100
product price: $379.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$379.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spc Retail
- MFR # 844BS66301S3
- Zoro # G211224100
- Country of Origin United States
- Category Retail Floor Shelving Units
Description
Choose a reliable display with this SPC Retail BMS663001S3 Benchmaster 66'' x 36'' x 30'' black plastic solid top single-level platform display. This display sports a spacious 66'' x 36'' platform that is perfect for showcasing a variety of products. Its 30'' height allows the display to create an eye-catching showcase in your establishment. The five legs provide sturdy and reliable support for your display. This convenient unit is also quick and easy to assemble!**This sold-top platform display is crafted with post-consumer recycled HDPE that is durable and made to last. It is a lightweight unit that is versatile and easy to move. It has an impressive weight capacity of 578 lb. This capacity estimate is very conservative due to high measurement standards. Its square design allows it to be placed flush against walls or directly next to other matching units sold separately to create a larger display. This unit is perfect for commercial retail settings.**Overall Dimensions:*Length: 66''*Width: 36''*Height: 30''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves (6940)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow/Tee Male Body, Aluminum, 1 in Pipe Size (17M-6)
- HONEY-CAN-DO Heavyweight Hanger, White, Plastic, PK3 (HNG-01178)
- AKRO-MILS Plastic Divider, Black, 6 5/8 in L, 6 5/8 in W, 4 7/8 in H, 12 PK (40030)
- CON-TACT BRAND Contact Paper 3Yd Lt Oak (09F-C9T33-12)
- NICHE Niche PC063PKWH Cubo Storage Set - 3 Half Size Cubes; White Wood Grain (PC063PKWH)
- ECONOCO Pipeline 48" W Gloss White Hangrail for Wall Units, PK2 (PSORHB48WH)
- RETAIL FIRST Inc 6 in. H X 6 in. W X 4 in. L Black Wood Grain V-Wire Hook Metal (41272)
- AZAR DISPLAYS Sky Tower Display Kit W/ 22"x28" Slide-in Frame and 4 Shelves (300295-SLV)
- MACCOURT 43x14x12 Well Cover (W4214)
- ECONOCO Double Hangrail Frame with Shelves, 38-1/4"D x 24"W x 54"H, Black/White (K411/W)
- Spc Retail Retail Floor Shelving Units