Shop All Retail Floor Shelving Units
Spc Retail
BM663001S Benchmaster 66'' x 24'' x 30'' Blk Plastic Grid Top Single-Level Platform Display
Mfr # 844B663001G
Zoro # G811224005
product price: $318.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$318.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spc Retail
- MFR # 844B663001G
- Zoro # G811224005
- Country of Origin United States
- Category Retail Floor Shelving Units
Description
Choose a reliable display with this SPC Retail BM663001S Benchmaster 66'' x 24'' x 30'' black plastic grid top single-level platform display. This display sports a spacious 66'' x 24'' platform that is perfect for showcasing a variety of products. Its 30'' height allows the display to create an eye-catching showcase in your establishment. The six legs provide sturdy and reliable support for your display. This convenient unit is also quick and easy to assemble!**This platform display is crafted with post-consumer recycled HDPE that is durable and made to last. The grid design of the top is ideal for promoting airflow around items to prolong shelf life. It is a lightweight unit that is versatile and easy to move. It has an impressive weight capacity of 385 lb. This capacity estimate is very conservative due to high measurement standards. Its square design allows it to be placed flush against walls or directly next to other matching units sold separately to create a larger display. This unit is perfect for commercial retail settings.**Overall Dimensions:*Length: 66''*Width: 24''*Height: 30''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 137 Bins (JC-137-3S-95)
- LEWISBINS 65 lb Hang & Stack Storage Bin, Plastic, 14 1/8 in W, 7 7/8 in H, 24 in L, Gray (SN2414-8 GREY)
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6036S-5D)
- ECONOCO Corner Block, 20" x 20", Maple (PW/WCB20-MP)
- AZAR DISPLAYS Square Large Stainless Wire Bin (300704)
- ECONOCO 22-3/8''x15-3/4'' Deep Shelf, Dark Brown, For Pipeline Wall Units, 2PK (PSORSLF24-MLBN)
- CON-TACT BRAND CONTACT PAP18""X9'B&WGRAN (09F-C9Q63-12)
- ECONOCO Pipeline Gloss White Outgigger Wall Unit (PSORWH)
- CON-TACT BRAND CONTACT PAPER3YD18""WHITE (09F-C9953-12)
- WRAP-ART Deluxe Floor Spinner Display (26992)
- ECONOCO Folding Glass Tower, 18"D x 18"W x 68"H, Silver (FLT68CGLSNS)
- Spc Retail Retail Floor Shelving Units