Shop All Retail Floor Shelving Units
Spc Retail
BM662101TT Benchmaster 66'' x 24'' x 21'' Black Plastic Grid Tilt-Top Platform Display
Mfr # 844BM662101TT
Zoro # G911224042
product price: $420.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$420.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spc Retail
- MFR # 844BM662101TT
- Zoro # G911224042
- Country of Origin United States
- Category Retail Floor Shelving Units
Description
Choose a reliable display with this SPC Retail BM662101TT 66'' x 24'' x 21'' black plastic grid tilt-top platform display. This display platform sports a spacious 66'' x 24'' platform that is perfect for showcasing a variety of products. It features an engaging design with the top panel tilted at a 15 degree angle. The tilt of the top panel effectively emphasizes the products on display and improves visibility by an average of 27%. The 21'' height of the unit creates an eye-catching display that is perfect for commercial retail settings.**This platform display is crafted with post-consumer recycled HDPE plastic material that is durable and made to last. It has an impressive weight capacity of 385 lb. This capacity estimate is very conservative due to high measurement standards. It features a grid design that is ideal for promoting airflow around items to prolong shelf life. This design also allows water and debris to pass through with ease. This versatile unit can be easily converted from a tilt-top to a flat benching display with no tools required. Its subtle black color looks great and is much more appealing than traditional wooden pallets.**Overall Dimensions:*Length: 66''*Width: 24''*Height: 21''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, 10 7/8 in L, Green (QUS245GN)
- AMGOOD 24in X 24in Stainless Steel Wall Mount Shelf With Side Guards (AMG WS-2424-SG)
- STEELTON 24'' x 72'' NSF Chrome 4-Shelf Kit with 72'' Posts and Casters? (465C2472KE4C)
- KNAPE & VOGT Bracket Shelf Stlhd 20In Titmn (208TI500)
- MACCOURT 43x14x12 Well Cover (W4214)
- ECONOCO Pipeline 48" W Gloss White Hangrail for Wall Units, PK2 (PSORHB48WH)
- JR PRODUCTS JR Products 95245 Four-Stem Pop-Up Stopper - Chrome (95245)
- AZAR DISPLAYS 11"W Leaflet Banners for Sky Tower Display (300280)
- ECONOCO Pipeline Small Nesting Table, White (PSNTSWHSET)
- RETAIL FIRST Inc 14 in. H X 9 in. W X 4 in. L Black Wood Grain Hanger Arm Metal (41269)
- AZAR DISPLAYS Square Large Stainless Wire Bin (300704)
- Spc Retail Retail Floor Shelving Units