No Product Image Available

Spc Retail

BM362101TT Benchmaster 36'' x 24'' x 21'' Black Plastic Grid Tilt-Top Platform Display


product price: $368.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Choose a reliable display with this SPC Retail BM362101TT 36'' x 24'' x 21'' black plastic grid tilt-top platform display. This display platform sports a spacious 36'' x 24'' platform that is perfect for showcasing a variety of products. It features an engaging design with the top panel tilted at a 15 degree angle. The tilt of the top panel effectively emphasizes the products on display and improves visibility by an average of 27%. The 21'' height of the unit creates an eye-catching display that is perfect for commercial retail settings.**This platform display is crafted with post-consumer recycled HDPE plastic material that is durable and made to last. It has an impressive weight capacity of 560 lb. This capacity estimate is very conservative due to high measurement standards. It features a grid design that is ideal for promoting airflow around items to prolong shelf life. This design also allows water and debris to pass through with ease. This versatile unit can be easily converted from a tilt-top to a flat benching display with no tools required. Its subtle black color looks great and is much more appealing than traditional wooden pallets.**Overall Dimensions:*Length: 36''*Width: 24''*Height: 21''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.