Shop All Retail Floor Shelving Units
Spc Retail
BM360336 Benchmaster 36'' x 36'' Black Plastic Grid Top Platform Panel
Mfr # 844BM360336
Zoro # G811947461
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spc Retail
- MFR # 844BM360336
- Zoro # G811947461
- Country of Origin China
- Category Retail Floor Shelving Units
Description
Choose a reliable display with this SPC Retail BM360336 Benchmaster 36'' x 36'' black plastic grid top platform panel. This display panel sports a spacious 36'' x 36'' platform that is perfect for showcasing a variety of products. It features a grid design with 1'' x 2'' holes that are ideal for promoting airflow around items to prolong shelf life. This design also allows water and debris to pass through with ease.**This display panel has molded sockets that can be fitted with compatible leg posts sold separately. This creates added versatility and allows you to reconfigure your display height when desired. This panel is crafted with post-consumer recycled HDPE plastic material that is durable and made to last. Its subtle black color creates an eye-catching platform that is much more appealing than traditional wooden pallets. This panel is perfect for commercial retail settings.**Overall Dimensions:*Length: 36''*Width: 36''*Height: 3''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Red (269689RD)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow-E, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (17E-8)
- CON-TACT BRAND Con-Tact Grip Prints 4 ft. L X 18 in. W Virtu Black Non-Adhesive Shelf Liner (04F-C7HR6-06)
- ECONOCO Adjustable 2-Way Pipeline Cross Bar Rack (PS2CBADJ)
- BLOEM BLOEM ARIANA RACK 33""H (DIS127)
- ECONOCO Pipeline, 24"Wx12" Faceout For Free Standing Merchandiser, Glss Wht, PK2 (PSORFO24NWH)
- ECONOCO Pipeline 24" White Melamine Shelf, PK2 (PSORSLF24-MLWH)
- ECONOCO 30'' Diameter Round Topper Shelf For Round Racks, Dark Brown (ROUNDSBN)
- CON-TACT BRAND Contact Ppr Copr18X6 (06F-C8M22-06)
- NICHE Niche PC062PKWH Cubo Storage Set - 2 Half Size Cubes; White Wood Grain (PC062PKWH)
- AZAR DISPLAYS Sky Tower Display w/ 22"W x 28"H Snap Frame and 4 Brochure Pockets (300292-SLV)
- Spc Retail Retail Floor Shelving Units