Shop All Suspension Hardware & Components
Spc Performance
SPC Performance 67320 3 deg Adjustable Upper Ball Joint for 1988-1991 Honda Civic CRX 2004-2008 Acura TSX
Mfr # 67320
Zoro # G104044488
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spc Performance
- MFR # 67320
- Zoro # G104044488
- UPC # 82642673200
- Country of Origin China
- Category Suspension Hardware & Components
Description
Designed utilizing the latest technology, this product features premium quality and will perform better than advertised. Perfect for your vehicle and lifestyle, it is manufactured to meet or exceed stringent industry standards.
Features- Designed to deliver trouble-free, consistent performance
- Right for your vehicle and lifestyle
- Made from high-quality materials for ultimate durability
- To meet or exceed strict quality requirements
- 1988-1991 Honda Civic CRX 2004-2008 Acura TSX
- Camber Degree: 3 deg
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Air Brake Tube, 1/2", Black, Type B, 1000 ft (81-1014-1000B)
- ECCO SAFETY GROUP HALOGEN BULB: 55 WATT, H1, 12VDC, 5100 SERIES, 5800 SERIES & 60 SERIES (R5812BH)
- QUICKCABLE Side Terminal Connector, 4 ga., 3/8" (100653-2001)
- SPEC-D TUNING Lincoln Town Car Matte Black Housing 2005-2011 (2LH-TCAR03JM-EU)
- CTR Suspension Stabilizer Bar Link, CL0120 (CL0120)
- MEVOTECH 00-06 M-Benz S430:Front Right S-Bar Link Kit, Mk80973 (MK80973)
- UNITY 25-0F0000-4 Air Suspension Compressor Dryer (25-0F0000-4)
- TERAFLEX BALL JOINT HD DANA 44/30 UPPER AND LOWER SET FOR JK WRANGLER WITHOUT KNURL (3440000)
- MOOG Suspension Track Bar - Front, DS300046 (DS300046)
- CTR Suspension Control Arm Bushing, GV0086 (GV0086)
- CTR Suspension Trailing Arm Bushing, GV0548 (GV0548)
- Spc Performance Suspension Hardware & Components