Shop All Basket & Cube Trucks
Spc Industrial
Poly-Truck, 66" x 24"
Mfr # PT2466
Zoro # G5967652
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 9 in
- Overall Length 66 in
- Overall Width 24 in
- Material Recycled HDPE
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spc Industrial
- MFR # PT2466
- Zoro # G5967652
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 9 in |
Overall Length | 66 in |
Overall Width | 24 in |
Details
Material | Recycled HDPE |
Color | Black |
Load Capacity | 1500 lb |
Item | Poly-Truck |
Number of Shelves | 1 |
Features | Mobile |
Construction | Rectangle Shape |
Description
Poly-Truck,66 In. x 24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Wheel, Sawtooth, 675 lb. Load Rating (53CM51)
- COTTERMAN Safety Railing, 2ft., Aluminum (AR2 C50 P6)
- SUMNER Roust A Bout, Load Cap. 493 lb. (780303)
- VESTIL STEEL PIPE SAFETY RAILING 120 IN LENGTH (VDKR-10)
- AKRO-MILS Cube Truck, 7/16 cu. yd., 350 lb. Cap, Blue (76490BLUE)
- GLOBAL INDUSTRIAL Replacement Liner for Vinyl Basket Bulk Truck, 24 Bushel, Yellow (241991YL)
- ZORO SELECT Cube Truck, 3/4 cu. yd., 800 lb. Cap, Red (36FL33)
- R&B WIRE PRODUCTS Vinyl Truck, Blue, 32 in L, 21.5 in W, 36 in H, 6 Bushel Volume Capacity (466B)
- ROYAL BASKET TRUCKS Basket Truck, 10 Bu. Cap., Yellow, 36 In. L (G10-YYW-PMA-3UNN)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 200 lb. Cap, Gray (36FK87)
- ZORO SELECT Cube Truck, 3/4 cu. yd., 1200lb. Cap, Black (36FL01)
- Spc Industrial Basket & Cube Trucks