Shop All Basket & Cube Trucks
Spc Industrial
Poly-Truck, 48" x 24"
Mfr # PT2448
Zoro # G5967689
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 9 in
- Overall Length 48 in
- Overall Width 24 in
- Material Recycled HDPE
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spc Industrial
- MFR # PT2448
- Zoro # G5967689
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 9 in |
Overall Length | 48 in |
Overall Width | 24 in |
Details
Material | Recycled HDPE |
Color | Black |
Load Capacity | 1000 lb |
Item | Poly-Truck |
Number of Shelves | 1 |
Features | Mobile |
Construction | Rectangle Shape |
Description
Poly-Truck,48 In. x 24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Drop-Gate Security Box Truck 1,500 lb Capacity, 30 in W x 66 in L x 50 1/2 in H, 1 Shelves (SB-3060-10SR)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 36BF, Type: Medium Duty (DG36)
- ACTEK 8,000 Lbs Swivel Round Plate Hr Screw, 44656 (44656)
- EFFIZIENT 23” Peg-board Cart, 2 swivel casters w/brake, 2 swivel casters. (EF 23PEGP115P0)
- ROYAL BASKET TRUCKS Knock Down Basket Truck, 12 Bu, Blue Vinyl (G12-BBX-KDA-3UNN)
- ROYAL BASKET TRUCKS Cube Truck, 3/4 cu. yd., 600 lb. Cap, Blue (G16-BLX-PGA-4UNN)
- TOUGH GUY Basket Truck, 12 Bu. Cap., Blue, 36 In. L (33W323)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Red, 20.0 cu. ft. (UT-16 RED)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Yellow (412SOBC/YEL)
- ROYAL BASKET TRUCKS Elevated Truck, 6 Bu, White, Vinyl (R06-WWX-ELA-3UNN)
- ROYAL BASKET TRUCKS Poly Spring Lift, 18 Bu, Blue (R18-BBX-PSN)
- Spc Industrial Basket & Cube Trucks