Shop All Utility Carts
Spc Industrial
Modular-Kart, Recycled HDPE, 2 Shelves, 600 lb
Mfr # K3624B
Zoro # G5967460
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32 in
- Overall Length 36 in
- Overall Width 24 in
- Material Recycled HDPE
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spc Industrial
- MFR # K3624B
- Zoro # G5967460
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 32 in |
Overall Length | 36 in |
Overall Width | 24 in |
Shelf Width | 24" |
Shelf Length | 36 in |
Details
Material | Recycled HDPE |
Color | Black |
Load Capacity | 600 lb |
Item | Modular-Kart |
Wheel Type | Caster |
Number of Shelves | 2 |
Utility Cart Item | Modular-Kart Multi-Level Cart |
Assembled/Unassembled | Unassembled |
Features | Mobile |
Cart Shelf Style | Rectangle |
Description
Kart,Modular,36 In. x 24 In. x 32 In.,Kart Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 48x24 (NBP6W24486PY)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 750 lb (FG454500BLA)
- CAMPBELL CHAIN & FITTINGS Replacement Cam / Pad Kit for All 5 ton "E" Clamp (6507052)
- DAYTON Chain, Grade 80, 3/8 Size, 20 ft., 7100 lb., Standards: NACM (5WRR2)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 1300 lb (K9636B)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 750 lb (K4824B)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 1200 lb (K9624B)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 750 lb (KT4824B)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 900 lb (K6624B)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 900 lb (KT6624B)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (11A460)
- Spc Industrial Utility & Storage Carts