Shop All Utility Carts
Spc Industrial
Modular-Kart, Recycled HDPE, 2 Shelves, 1200 lb
Mfr # KT9624B
Zoro # G5967600
product price: $582.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$582.99
Free 30-Day Returns
Key Features
- Overall Height 32 in
- Overall Length 96 in
- Overall Width 24 in
- Material Recycled HDPE
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spc Industrial
- MFR # KT9624B
- Zoro # G5967600
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 32 in |
Overall Length | 96 in |
Overall Width | 24 in |
Shelf Width | 24" |
Shelf Length | 96 in |
Details
Material | Recycled HDPE |
Color | Black |
Load Capacity | 1200 lb |
Item | Modular-Kart |
Wheel Type | Caster |
Number of Shelves | 2 |
Utility Cart Item | Modular-Kart Multi-Level Cart |
Assembled/Unassembled | Unassembled |
Cart Shelf Style | Rectangle |
Features | Mobile |
Description
Kart,Modular,Solid Top,96 In.x24 In.x32 In. Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYTROL CONVEYORS Hytrol® 5 Ft. - 28"W - 1.9" Dia. Galvanized Rollers - 25" Between Rails - 4.5" Roller Centers (5FT-19GSR-25-4.5)
- WERNER 12 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7410-4C)
- CURT Orange Cargo Strap w/J-Hooks, 16 ft., PK2 (83026)
- ZORO SELECT Utility Cart, Stainless Steel, Raised, 2 Shelves, 1,200 lb (SLDO16304825PU)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 900 lb (KT6624B)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 600 lb (K3624B)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 1300 lb (K9636B)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 750 lb (K4824B)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 1200 lb (K9624B)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 750 lb (KT4824B)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC3-243636-2-8PN-95)
- Spc Industrial Utility Carts