Shop All Plastic Shelving
Spc Industrial
Dura-Shelf Adjustable Grid Top, 4 Shelves, Black
Mfr # AS3616X4
Zoro # G5967110
product price: $385.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$385.99
Free 30-Day Returns
Key Features
- Overall Height 72 in
- Color Black
- Number of Shelves 4
- Overall Width 16 in
- Overall Depth 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spc Industrial
- MFR # AS3616X4
- Zoro # G5967110
- Country of Origin United States
- Category Plastic Shelving
Dimensions
Overall Height | 72 in |
Overall Width | 16 in |
Overall Depth | 36 in |
Height | 72" |
Depth | 16" |
Width | 36" |
Details
Item | Dura-Shelf Adjustable Grid Top |
Color | Black |
Number of Shelves | 4 |
Material | Plastic |
Load Capacity | 675 lb. |
Shelving Material | High Density Polyethylene |
Whole Unit Load Capacity | 675 lb |
Load Capacity per Shelf | 168 lb |
Frame Material | Plastic |
Resistance Properties | Corrosion-Resistant |
Adjustability | Adjustable |
Description
Dura-Shelf,Adjustable,16 x 36,72 In. H, Adjustability Adjustable, Color Black, Frame Material Plastic, Overall Depth 36 in, Overall Height 72 in, Overall Width 16 in, Shelving Material High Density Polyethylene, Whole Unit Load Capacity 675 lb, Number of Shelves 4, Load Capacity per Shelf 168 lb, Corrosion-Resistant Resistance Properties
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Gray Attached Lid Container, Plastic (FP403 Gray)
- SIMPSON STRONG-TIE 1.31 in. H X 1 in. W 20 Ga. Plywood Panel Sheathing Clip (PSCA 15/32)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins (3502-138-3S-5295)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 10"D x 4 3/4"H (BKTM02X10X04EBPBL)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 48"x24", 3-Shelf System (MDS4824X3)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, Solid 66 24 72 H (AST6624X4)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, 96 x 24, 48" H (AS9624X3)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 36"x24", 3-Shelf System (MDS3624X3)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 66"x24", 4-Shelf System (MDS6624X4)
- NEXEL Vented Plastic Shelving, Nexelon Finish, 36x18x74 (PM18367N)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 48 in W, 27 in H, 2 Shelves, Black (S4824B)
- Spc Industrial Plastic Shelving