Shop All Plastic Shelving
Spc Industrial
Dura-Shelf, Adjustable, 96 x 24, 72" H
Mfr # AS9624X4
Zoro # G5967223
product price: $604.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$604.99
Free 30-Day Returns
Key Features
- Number of Shelves 4
- Material Plastic
- Load Capacity 2690 lb.
- Width 96"
- Depth 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spc Industrial
- MFR # AS9624X4
- Zoro # G5967223
- Country of Origin United States
- Category Plastic Shelving
Dimensions
Width | 96" |
Depth | 24" |
Height | 72" |
Details
Item | Dura-Shelf Adjustable Grid Top |
Number of Shelves | 4 |
Material | Plastic |
Load Capacity | 2690 lb. |
Description
Dura-Shelf,Adjustable,96 x 24,72 In. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 5 in H, 10 7/8 in L, Ivory (QUS235IV)
- 80/20 M5 25 S Long Double Anchor T-Nut (25-3086)
- BENCHPRO Upright Post, 2 Wx6 Dx36 in. H, Black, PR (U36)
- TRITON PRODUCTS 24 In. W x 48 In. H x 1/4 In. D Natural Heavy-Duty HDF Round Hole Pegboards, 4PK (TPB-4N)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 66"x24", 4-Shelf System (MDS6624X4)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, Solid 66 24 72 H (AST6624X4)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, 96 x 24, 48" H (AS9624X3)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 48"x24", 3-Shelf System (MDS4824X3)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 36"x24", 3-Shelf System (MDS3624X3)
- STRUCTURAL PLASTICS Add-On Plastic Shelving, Open Style, 24 in D, 66 in W, 24 in H, 1 Shelves, Black (S6624A)
- DURASHELF Solid Shelving, 36 in W, Adjustable (AST3624x3)
- Spc Industrial Plastic Shelving