Shop All Plastic Shelving
Spc Industrial
Dura-Shelf, Adjustable, 96 x 24, 48" H
Mfr # AS9624X3
Zoro # G5967162
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$537.99
Free 30-Day Returns
Key Features
- Overall Height 48 in
- Number of Shelves 3
- Overall Width 96 in
- Overall Depth 24 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spc Industrial
- MFR # AS9624X3
- Zoro # G5967162
- Country of Origin United States
- Category Plastic Shelving
Dimensions
Overall Height | 48 in |
Overall Width | 96 in |
Overall Depth | 24 in |
Depth | 24" |
Height | 48" |
Width | 96" |
Details
Item | Dura-Shelf Adjustable Grid Top |
Number of Shelves | 3 |
Material | Plastic |
Load Capacity | 2015 lb. |
Decking Material | Polyethylene |
Frame Material | Polyethylene |
Whole Unit Load Capacity | 2,025 lb |
Description
Dura-Shelf,Adjustable,96 x 24,48 In. H, Number of Shelves 3, Decking Material Polyethylene, Polyethylene, Overall Depth 24 in, Overall Height 48 in, Overall Width 96 in, 2,025 lb Whole Unit Load Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIPELINE PACKAGING Open Head Pail, Steel, Gray, 3.5 gal., Height: 9-11/16" (01-19-048-00057)
- WALL CONTROL Standard Industrial Pegboard Kit, Black/Red (35-IWRK-400-BR)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-2460)
- ZORO SELECT 3 mil Clear Pallet Cover (2LCY8)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, Solid 66 24 72 H (AST6624X4)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 66"x24", 4-Shelf System (MDS6624X4)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 36"x24", 3-Shelf System (MDS3624X3)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 48"x24", 3-Shelf System (MDS4824X3)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, 96 x 24, 72" H (AS9624X4)
- PLANO Freestanding Plastic Shelving Unit, Open Style, 14 in D, 22 in W, 48 in H, 4 Shelves, White (PLA9177SB)
- QUANTUM STORAGE SYSTEMS Additional Wire Plastic Mat Shelves, 36W x 18D (RP1836E)
- Spc Industrial Plastic Shelving