Shop All Plastic Shelving
Spc Industrial
Dura-Shelf, Adjustable, 48 x 24, 72" H
Mfr # AS4824X4
Zoro # G5967068
product price: $410.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$410.99
Free 30-Day Returns
Key Features
- Overall Height 72 in
- Number of Shelves 4
- Overall Width 48 in
- Overall Depth 24 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spc Industrial
- MFR # AS4824X4
- Zoro # G5967068
- Country of Origin United States
- Category Plastic Shelving
Dimensions
Overall Height | 72 in |
Overall Width | 48 in |
Overall Depth | 24 in |
Depth | 24" |
Height | 72" |
Width | 48" |
Details
Item | Dura-Shelf Adjustable Grid Top |
Number of Shelves | 4 |
Material | Plastic |
Load Capacity | 1376 lb. |
Decking Material | Polyethylene |
Frame Material | Polyethylene |
Whole Unit Load Capacity | 1,375 lb |
Description
Dura-Shelf,Adjustable,48 x 24,72 In. H, Number of Shelves 4, Decking Material Polyethylene, Polyethylene, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in, 1,375 lb Whole Unit Load Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUICEBAR BY DIGILOCK Double wide, 10-tier w/ Numeris Versa Keypad (PMV1-1KD1111-2W0T-110027)
- VIDMAR Modular Drawer Cabinet, Dark Blue, Steel (CU3189ALDB)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-V-244)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6018DHPY)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 66"x24", 4-Shelf System (MDS6624X4)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, 96 x 24, 48" H (AS9624X3)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 48"x24", 3-Shelf System (MDS4824X3)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, Solid 66 24 72 H (AST6624X4)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 36"x24", 3-Shelf System (MDS3624X3)
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Attached Lid Shipping & Storage Container 25-1/4x16-1/4x13-3/4 Blue (DC-2515-14BLUE)
- QUANTUM STORAGE SYSTEMS Additional Wire Plastic Mat Shelves, 36W x 18D (RP1836E)
- Spc Industrial Plastic Shelving