Shop All Plastic Shelving
Spc Industrial
Dura-Shelf, Adjustable, 36 x 24, 72" H
Mfr # AS3624X4
Zoro # G5967077
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$314.99
Free 30-Day Returns
Key Features
- Overall Height 72 in
- Number of Shelves 4
- Overall Width 36 in
- Overall Depth 24 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spc Industrial
- MFR # AS3624X4
- Zoro # G5967077
- Country of Origin United States
- Category Plastic Shelving
Dimensions
Overall Height | 72 in |
Overall Width | 36 in |
Overall Depth | 24 in |
Depth | 24" |
Width | 36" |
Height | 72" |
Details
Item | Dura-Shelf Adjustable Grid Top |
Number of Shelves | 4 |
Material | Plastic |
Load Capacity | 1015 lb. |
Decking Material | Polyethylene |
Frame Material | Polyethylene |
Whole Unit Load Capacity | 1,000 lb |
Description
Dura-Shelf,Adjustable,36 x 24,72 In. H, Number of Shelves 4, Decking Material Polyethylene, Polyethylene, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, 1,000 lb Whole Unit Load Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVILLE CLASSICS Wood Top Workbench, Satin (WEB484)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 36 in Overall Depth (WR74-3672GY)
- FLAMBEAU Adjustable Compartment Box with 6 to 9 compartments, Plastic, 3 3/16 in H x 8-7/8 in W (T7003)
- VESTIL 30 Gal Round Fiber Drum, 260 lb Capacity (FDR-30)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 48"x24", 3-Shelf System (MDS4824X3)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 36"x24", 3-Shelf System (MDS3624X3)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, 96 x 24, 48" H (AS9624X3)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 66"x24", 4-Shelf System (MDS6624X4)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, Solid 66 24 72 H (AST6624X4)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 96 in W, 75 in H, 4 Shelves, Black (S9624X4)
- CAMBRO Shelf-Plastic 18X48 (CSWS1848SK)
- Spc Industrial Plastic Shelving