Shop All Plastic Shelving
Spc Industrial
Dura-Shelf, Adjustable, 36 x 24, 48" H
Mfr # AS3624X3
Zoro # G5967092
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 48 in
- Number of Shelves 3
- Overall Width 36 in
- Overall Depth 24 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spc Industrial
- MFR # AS3624X3
- Zoro # G5967092
- Country of Origin United States
- Category Plastic Shelving
Dimensions
Overall Height | 48 in |
Overall Width | 36 in |
Overall Depth | 24 in |
Height | 48" |
Depth | 24" |
Width | 36" |
Details
Item | Dura-Shelf Adjustable Grid Top |
Number of Shelves | 3 |
Material | Plastic |
Load Capacity | 760 lb. |
Decking Material | Polyethylene |
Frame Material | Polyethylene |
Whole Unit Load Capacity | 750 lb |
Description
Dura-Shelf,Adjustable,36 x 24,48 In. H, Number of Shelves 3, Decking Material Polyethylene, Polyethylene, Overall Depth 24 in, Overall Height 48 in, Overall Width 36 in, 750 lb Whole Unit Load Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Unassembled Storage Cabinet With Expanded Metal Door, 36x18x78, Gray (270020GY)
- GLOBAL INDUSTRIAL 8' High Angle Post, Gray, 4PK (790CP103)
- B & K 34Plas DrumBar Valve (109-203)
- RUBBERMAID Black/Red Attached Lid Container, Plastic, 26 1/4 in L, 16 15/16 in W, 18 5/8 in H (1949231)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 66"x24", 4-Shelf System (MDS6624X4)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 48"x24", 3-Shelf System (MDS4824X3)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, 96 x 24, 48" H (AS9624X3)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, Solid 66 24 72 H (AST6624X4)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 36"x24", 3-Shelf System (MDS3624X3)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 66 in W, 51 in H, 3 Shelves, Black (S6624X3)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 66 in W, 27 in H, 2 Shelves, Black (S6624B)
- Spc Industrial Plastic Shelving