Shop All Plastic Shelving
Spc Industrial
Dura-Shelf, Adjustable, 16 x 66, 72" H
Mfr # AS6616X4
Zoro # G5967101
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 72 in
- Number of Shelves 4
- Overall Width 66 in
- Overall Depth 16 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spc Industrial
- MFR # AS6616X4
- Zoro # G5967101
- Country of Origin United States
- Category Plastic Shelving
Dimensions
Overall Height | 72 in |
Overall Width | 66 in |
Overall Depth | 16 in |
Height | 72" |
Depth | 16" |
Width | 66" |
Details
Item | Dura-Shelf Adjustable Grid Top |
Number of Shelves | 4 |
Material | Plastic |
Load Capacity | 1235 lb. |
Decking Material | Polyethylene |
Whole Unit Load Capacity | 1,235 lb |
Frame Material | Polyethylene |
Description
Dura-Shelf,Adjustable,16 x 66,72 In. H, Number of Shelves 4, Decking Material Polyethylene, Polyethylene, Overall Depth 16 in, Overall Height 72 in, Overall Width 66 in, 1,235 lb Whole Unit Load Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE Fire Rated Security Safe, 3.4 cu ft, 163 lb, 1/2 hr. Fire Rating (EF3428E)
- TENNSCO Wardrobe Locker, 24 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Sand (CMS-242172-1SD)
- AERO Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 2-3/4" Backsplash, 96"Wx36"D (2TSS-3696)
- 80/20 M5 25 S Long Double Anchor T-Nut (25-3086)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, 96 x 24, 48" H (AS9624X3)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 36"x24", 3-Shelf System (MDS3624X3)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 66"x24", 4-Shelf System (MDS6624X4)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, Solid 66 24 72 H (AST6624X4)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 48"x24", 3-Shelf System (MDS4824X3)
- STRUCTURAL PLASTICS Add-On Plastic Shelving, Open Style, 16 in D, 96 in W, 24 in H, 1 Shelves, Black (S9616A)
- METRO Plastic Shelf, Ventilated Style, 24 in D, 60 in W, 1 13/16 in H, Taupe/Blue (MQ2460G)
- Spc Industrial Plastic Shelving