Shop All Plastic Shelving
Spc Industrial
Dura-Shelf, Adjustable, 16 x 66, 48" H
Mfr # AS6616X3
Zoro # G5967059
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 48 in
- Number of Shelves 3
- Overall Width 66 in
- Overall Depth 16 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spc Industrial
- MFR # AS6616X3
- Zoro # G5967059
- Country of Origin United States
- Category Plastic Shelving
Dimensions
Overall Height | 48 in |
Overall Width | 66 in |
Overall Depth | 16 in |
Height | 48" |
Width | 66" |
Depth | 16" |
Details
Item | Dura-Shelf Adjustable Grid Top |
Number of Shelves | 3 |
Material | Plastic |
Load Capacity | 925 lb. |
Decking Material | Polyethylene |
Frame Material | Polyethylene |
Whole Unit Load Capacity | 925 lb |
Description
Dura-Shelf,Adjustable,16 x 66,48 In. H, Number of Shelves 3, Decking Material Polyethylene, Polyethylene, Overall Depth 16 in, Overall Height 48 in, Overall Width 66 in, 925 lb Whole Unit Load Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Compartment Box, 17-5/8 in L x 11 in W x 2-7/8 in H, 20 Compartments, Black/Yellow (DWST14830)
- S & H INDUSTRIES WINDSHIELD RACK ALUMINUM MOBILE (KE73740)
- MARLIN STEEL WIRE PRODUCTS T-slot Wall Basket, 8.38"Lx4.88"Wx3. (00-00363244-01)
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 5 cu ft Volume Capacity (JR1C)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 48"x24", 3-Shelf System (MDS4824X3)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 66"x24", 4-Shelf System (MDS6624X4)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, Solid 66 24 72 H (AST6624X4)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, 96 x 24, 48" H (AS9624X3)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 36"x24", 3-Shelf System (MDS3624X3)
- ICEBERG Plastic Shelving Unit, 5 Shelves, Black (20851)
- STRUCTURAL PLASTICS Add-On Plastic Shelving, Open Style, 16 in D, 96 in W, 24 in H, 1 Shelves, Black (S9616A)
- Spc Industrial Plastic Shelving