Shop All Plastic Shelving
Spc Industrial
Dura-Shelf, Adjst, Solid Top, 66 x 24, 48" H
Mfr # AST6624X3
Zoro # G5967138
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Shelves 3
- Material Plastic
- Load Capacity 1820 lb.
- Depth 24"
- Width 66"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spc Industrial
- MFR # AST6624X3
- Zoro # G5967138
- Country of Origin United States
- Category Plastic Shelving
Dimensions
Depth | 24" |
Width | 66" |
Height | 48" |
Details
Item | Dura-Shelf Adjustable Solid Top |
Number of Shelves | 3 |
Material | Plastic |
Load Capacity | 1820 lb. |
Description
Dura-Shelf,Adjst,Solid Top,66 x 24,48 In. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 5 1/2 in W, 5 in H, 10 7/8 in L, Black (QUS230BR)
- LITTLE GIANT 24" x 52" Perforated Steel Deck (RDP-2452-3)
- VESTIL Clr Plstc Drum Cover Open Head 55Gal, PK5 (DC-TPO)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 8 in H, 23 5/8 in L, Blue (QSB806BL)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 36"x24", 3-Shelf System (MDS3624X3)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, 96 x 24, 48" H (AS9624X3)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 66"x24", 4-Shelf System (MDS6624X4)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, Solid 66 24 72 H (AST6624X4)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 48"x24", 3-Shelf System (MDS4824X3)
- NEXEL 5 Tier Vented Plastic Shelving, 60W x 24D x 74H, Nexelon Finish (PM24607N5)
- ICEBERG Rough n Ready Open Storage System, 4-Shelf, Injection-Molded Polypropylene, 32w x 13d x 54h, Black (20841)
- Spc Industrial Plastic Shelving