Shop All Workbench Accessories
Spc Industrial
Add-A-Level 96'' x 36'' Stackable Work Platform Add-On Unit A9636A
Mfr # 844A9636A
Zoro # G012341228
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spc Industrial
- MFR # 844A9636A
- Zoro # G012341228
- Country of Origin United States
- Category Workbench Accessories
Description
Create an ergonomic work platform with this SPC Industrial Add-A-Level 96'' x 36'' stackable work platform add-on unit A9636A! This modular lightweight platform creates additional comfort at any workstation. It is constructed of durable high-density polyethylene that is chemical-resistant making it ideal for use in industrial facilities. It features a grid pattern to allow liquids and debris to flow through. Plus it has an ample 250 lb. capacity per 30'' work space for secure use.This 96'' x 36'' add-on unit can be horizontally or vertically connected to other platforms to best fit your needs. It comes with all necessary components to attach to other Add-A-Level units sold separately and it requires no tools for assembly. This makes it easy to attach to a base or another add-on unit to raise the platform height. For optimal comfort anti-fatigue matting sold separately can be installed on top of this unit.Overall Dimensions:Length: 96''Width: 36''Height: 2 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Pal Rack Dble Hinged DR, 108inW, 2in BaseD (RDH910)
- ZORO SELECT Desiccant Drum Adapter, Rubber/Steel (404ADPT)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 14 cu ft Volume Capacity (MTE-1XLBLACK)
- 80/20 Slide-In T-Nut 5/16-18 W/Ball Spring (13055)
- BOSTONTEC Single Bay Double-Slotted Uprights 24 lb weight, 250 lb cap, BLK (SBUP53 - B)
- TENNSCO Stackable Drawer, 15W x 18D x 8-1/4H, Gray (WBD-1)
- BENCHPRO Tool Balancer Frame, 50 W x 8 D x 6 in. H (TB48)
- PRO-LINE Accessory Support, 2Wx10Dx60H, Gray, PR (UR60-F63A31 GRAY)
- SANDUSKY LEE Shelf, 46 In. W x 24 In. D, Black (TA10462400-09)
- TENNSCO Shelf Riser, 60 W x 10-1/2 D x 18 H, Gray (R-106018)
- BENCHPRO Pegboard Backwall, 72W x 2D x 14H, Black (PB72 BK)
- Spc Industrial Workbench Accessories