Shop All Workbench Accessories
Spc Industrial
Add-A-Level 96'' x 24'' Stackable Work Platform Add-On Unit A9624A
Mfr # 844A9624A
Zoro # G212341226
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spc Industrial
- MFR # 844A9624A
- Zoro # G212341226
- Country of Origin United States
- Category Workbench Accessories
Description
Create an ergonomic work platform with this SPC Industrial Add-A-Level 96'' x 24'' stackable work platform add-on unit A9624A! This modular lightweight platform creates additional comfort at any workstation. It is constructed of durable high-density polyethylene that is chemical-resistant making it ideal for use in industrial facilities. It features a grid pattern to allow liquids and debris to flow through. Plus it has an ample 250 lb. capacity per 30'' work space for secure use.This 96'' x 24'' add-on unit can be horizontally or vertically connected to other platforms to best fit your needs. It comes with all necessary components to attach to other Add-A-Level units sold separately and it requires no tools for assembly. This makes it easy to attach to a base or another add-on unit to raise the platform height. For optimal comfort anti-fatigue matting sold separately can be installed on top of this unit.Overall Dimensions:Length: 96''Width: 24''Height: 2 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Adjustable Compartment Box with 4 to 6 compartments, Plastic, 1 5/16 in H x 2-5/8 in W (T1002)
- 80/20 Fasteners, 10 Series (3321)
- KNAPE & VOGT Steel Bracket 14 Ga. 63 in. L 300 lb (82 TI 63)
- AKRO-MILS Storage Bin, Plastic, 4 in H, Blue (30224 BLUE)
- BOSTONTEC Pneumatic Articulating Monitor Arm, Adjustable Height, 20 lb cap, GRY (PFSMA)
- ASTRO PNEUMATIC WORKBENCH 7-IN-1 DOLLY HAND TRUCK (AO55670)
- BENCHPRO Tool Balancer, 98 W x 8 D x 6 in. H, Black (TB96)
- TENNSCO Side and Back Rail Kit, 60Wx36Dx3 H, Gray (SB-3660)
- BUILDPRO Strong Hand Tools Socket Shoulder Screw Set, 1.9 In (T832607)
- TENNSCO Wiring Kit, Unassembled, For Workbenches (WK-1)
- TENNSCO Shelf Riser, 60 W x 10-1/2 D x 12 H, Gray (R-1060)
- Spc Industrial Workbench Components