Shop All Anti-Fatigue Mats
Spc Industrial
Add-A-Level 96'' x 24'' Anti-Fatigue Work Platform Matting M28780
Mfr # 844M28780
Zoro # G811591305
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spc Industrial
- MFR # 844M28780
- Zoro # G811591305
- Country of Origin United States
- Category Anti-Fatigue Mats
Description
Create an ergonomic work platform with this SPC Industrial Add-A-Level 96'' x 24'' anti-fatigue work platform matting M28780! This black anti-fatigue matting attaches on top of 96'' x 24'' Add-A-Level units sold separately to create an ergonomic work platform and increase worker productivity. It is constructed of durable rubber to provide traction and prevent slips. Plus it features a grid pattern to allow liquids and debris to flow through.This 7/8'' thick matting has an ample 250 lb. capacity per 30'' work space for long-lasting service. It does not require tools for assembly and it is easy to install onto your Add-A-Level unit with the 4 included mat plugs. This plug lock system ensures the matting remains securely in place for optimal safety.Overall Dimensions:Length: 96''Width: 24''Thickness: 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Honeywell Clear Replacement Lens, Anti-Fog, Scratch-Resistant (S6950HS)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1299-RD_14X10 (U3-1299-RD_14X10)
- NMC Individual Character Stencil 24" Number Set, PMC24-E (PMC24-E)
- NEESE Outerwear Dura Quilt 56 Bib Trouser-Yel-L (56001-12-1-YEL-L)
- M A MATTING Cushion Station Mat, Black 2' x 3.2' (370023900)
- VERSA-GUARD Safety Anti-Fatigue Floor Mat For Industrial Application (OM2-3636-B)
- NOTRAX 5 ft. L x Vinyl, 1" Thick (519S0035YB)
- NOTCH EQUIPMENT NOTCH Yard Armor Outrigger Pad 18in (39959)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black, 5 ft. L x (WB 0035KP)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0038YB)
- ZORO SELECT Antifatigue Runner, Black/Yellow, 60 ft. L x 4 ft. W, Vinyl, Diamond Plate Surface Pattern (36VL02)
- Spc Industrial Anti-Fatigue Mats