Shop All Workbenches
Spc Industrial
Add-A-Level 96'' x 16'' Stackable Work Platform Base Unit A9616B
Mfr # 844A9616B
Zoro # G112341241
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spc Industrial
- MFR # 844A9616B
- Zoro # G112341241
- Country of Origin United States
- Category Workbenches
Description
Create an ergonomic work platform with this SPC Industrial Add-A-Level 96'' x 16'' stackable work platform base unit A9616B! This modular lightweight platform creates additional comfort at any workstation. It is constructed of durable high-density polyethylene that is chemical-resistant making it ideal for use in industrial facilities. It features a grid pattern to allow liquids and debris to flow through. Plus it has an ample 250 lb. capacity per 30'' work space for secure use.This 96'' x 16'' base can be horizontally or vertically connected to other platforms to best fit your needs. It requires no tools for assembly making it easy to attach other Add-A-Level units sold separately. This allows you to easily extend the platform including stacking multiple 2 5/8'' tall add-on units to raise the platform height. For optimal stability this platform base includes sturdy rubber feet.Overall Dimensions:Length: 96''Width: 16''Height: 2 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 PK (LD1887)
- RUBBERMAID COMMERCIAL Mobile Work Station, 5 Drawers, 32-5/8 in W x 19-13/16 in D x 33-1/2 in H, Red/Black (FG773488BLA)
- DC CARGO E-Track Wood Beam Shelf Socket, 4PK (WBSEA-4)
- TRITON PRODUCTS 12 In. W x 6 In. D Blue Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard 2 Pack (76126-2)
- GLOBAL INDUSTRIAL 96 x 36 Adjustable Height Workbench, Power Apron, Maple Square Edge Blue (606989BBLA)
- BENCHPRO Bolted Workbenches, ESD Laminate, 72" W, 30" to 36" Height, 6600 lb., Straight (KD3072+LP)
- LITTLE GIANT Welded Workbench, 36"X72" Top, 2 Lower Half-Depth Shelves, Louvered (WST3-3672-36-LP)
- GLOBAL EQUIPMENT Aluminum LED Light Kit For Workbenches, 72"W (319405)
- BENCHPRO Bolted Workbenches, Butcher Block, 60" W, 30" to 36" Height, 6600 lb., Straight (KW3060+LP)
- PROLINE Complete Packaging Work Bench, 72" W, 30" to 36" Height (CPB7230P-A31-SW806-PF90)
- GLOBAL EQUIPMENT 18" Pegboard 36" Louver Panel Kit, 60"W, Gray (318866GY)
- Spc Industrial Workbenches