Shop All Anti-Fatigue Mats
Spc Industrial
Add-A-Level 66'' x 36'' Anti-Fatigue Work Platform Matting M35780
Mfr # 844M35780
Zoro # G311591133
product price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spc Industrial
- MFR # 844M35780
- Zoro # G311591133
- Country of Origin United States
- Category Anti-Fatigue Mats
Description
Create an ergonomic work platform with this SPC Industrial Add-A-Level 66'' x 36'' anti-fatigue work platform matting M35780! This black anti-fatigue matting attaches on top of 66'' x 36'' Add-A-Level units sold separately to create an ergonomic work platform and increase worker productivity. It is constructed of durable rubber to provide traction and prevent slips. Plus it features a grid pattern to allow liquids and debris to flow through.This 7/8'' thick matting has an ample 250 lb. capacity per 30'' work space for long-lasting service. It does not require tools for assembly and it is easy to install onto your Add-A-Level unit with the 4 included mat plugs. This plug lock system ensures the matting remains securely in place for optimal safety.Overall Dimensions:Length: 66''Width: 36''Thickness: 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLUTCH GEAR Mechanics Gloves, XL ( 10 ), High-Visibility Yellow (MXGKGHVB/XL)
- HOSS BOOT CO Hoss Mens Tracker Brown Waterproof Hike (50251)
- KLEEN HANDLER Non-woven Chemical Resistant Apron, Yellow, PK10 (BLKH-MSNW-AP1Y-10)
- 3M 3M„¢ Faceshield Cover 6885/07142(AAD), 25/Pack (7100138628)
- WEARWELL 6 ft. L x PVC Sponge, 1/2" Thick (452.12X3X6BYL)
- WEARWELL 73 ft. L x PVC, 1/4" Thick (701.14X3X73BK)
- NOTRAX 10 ft. L x Rubber, 3/8" Thick (447S3010BL)
- WEARWELL Antifatigue Runner, Black/Yellow, 6 ft. L x (497.58X2X6BYL)
- CONDOR 5 ft. L x Vinyl; Vinyl Foam, 9/16" Thick (8MFZ0)
- WEARWELL 33 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X2X33CH)
- NOTRAX 75 ft. L x Vinyl, 1" Thick (519R0036BL)
- Spc Industrial Anti-Fatigue Mats