Shop All Workbenches
Spc Industrial
Add-A-Level 66'' x 16'' Stackable Work Platform Base Unit A6616B
Mfr # 844A6616B
Zoro # G712341238
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spc Industrial
- MFR # 844A6616B
- Zoro # G712341238
- Country of Origin United States
- Category Workbenches
Description
Create an ergonomic work platform with this SPC Industrial Add-A-Level 66'' x 16'' stackable work platform base unit A6616B! This modular lightweight platform creates additional comfort at any workstation. It is constructed of durable high-density polyethylene that is chemical-resistant making it ideal for use in industrial facilities. It features a grid pattern to allow liquids and debris to flow through. Plus it has an ample 250 lb. capacity per 30'' work space for secure use.This 66'' x 16'' base can be horizontally or vertically connected to other platforms to best fit your needs. It requires no tools for assembly making it easy to attach other Add-A-Level units sold separately. This allows you to easily extend the platform including stacking multiple 2 5/8'' tall add-on units to raise the platform height. For optimal stability this platform base includes sturdy rubber feet.Overall Dimensions:Length: 66''Width: 16''Height: 2 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADIATOR Cabinet Garage Open Shelf 2Dr (GAWG28KDYG)
- 80/20 Flg Hex Head Bolt Brt Znc 5/16-18X2.00" (3753)
- AKRO-MILS Clear Plastic Bin Cups (30101)
- DEWALT Industrial Storage Rack, 2 ft H Ext. Kit (DXST10000EXT)
- JAMCO Extra Heavy Duty Tables, Steel, 72" W, 34" Height, 12,000 lb., Straight (UG472GP)
- DURHAM MFG Heavy duty Work Bench with Lips Up, Steel, 60" W, 34" Height, 4000 lb., Straight (DWB-3060-BE-95)
- BENCHPRO Bolted Workbenches, Stainless Steel, 60" W, 30" to 36" Height, 1600 lb., Straight (RN3060)
- LUXOR Industrial Workbench (DTWS001)
- DURHAM MFG Heavy duty Work Bench with Lips Up & Peg Board, Steel, 72" W, 34" Height, 4000 lb., Straight (DWB-3072-BE-PB-95)
- FLEXTUR Welding Work Table, 36" D, 35" H, 30" W (71500009)
- TENNSCO Electronic Work Bench, Butcher Block, 72" W, 33-3/4" Height, 2000 lb., Panel (EB-2-3672M)
- Spc Industrial Workbenches