Shop All Anti-Fatigue Mats
Spc Industrial
Add-A-Level 48'' x 24'' Anti-Fatigue Work Platform Matting M24780
Mfr # 844M24780
Zoro # G211591301
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spc Industrial
- MFR # 844M24780
- Zoro # G211591301
- Country of Origin United States
- Category Anti-Fatigue Mats
Description
Create an ergonomic work platform with this SPC Industrial Add-A-Level 48'' x 24'' anti-fatigue work platform matting M24780! This black anti-fatigue matting attaches on top of 48'' x 24'' Add-A-Level units sold separately to create an ergonomic work platform and increase worker productivity. It is constructed of durable rubber to provide traction and prevent slips. Plus it features a grid pattern to allow liquids and debris to flow through.This 7/8'' thick matting has an ample 250 lb. capacity per 30'' work space for long-lasting service. It does not require tools for assembly and it is easy to install onto your Add-A-Level unit with the 4 included mat plugs. This plug lock system ensures the matting remains securely in place for optimal safety.Overall Dimensions:Length: 48''Width: 24''Thickness: 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, PPE Required, 14in X 10in Decal, 14" W, 10" H, Landscape, PPE Required Sign (OS-NS-D-1014-L-17769)
- MSA SAFETY Full Body Harness, XS, Nylon (10197199)
- 212 PERFORMANCE TIG Welding Gloves, Grade A Leather Blend Palm, 3XL, PR (ARCTIG-08-013)
- BRIGHTON-BEST Ironclad HW4-03-M Heatworx 450 Heat Resistant Gloves, 1 Pair, Black, Medium (HW4-03-M)
- NOTRAX 10 ft. L x Vinyl; Vinyl Foam, 1" Thick (34L233)
- FLOORTEX 24" L x Polyurethane, 43/64" Thick (FCA21624BK)
- M A MATTING Complete Comfort Mat with Holes, Black 2' x 3' (496023900)
- NOTRAX 22 ft. L x PVC Foam, 1/2" Thick (419S0222BY)
- WEARWELL 21 ft. L x Dual Density PVC Sponge, 1/2" Thick (459.12X2X21BK)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0024BL)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 5/8" Thick (410R0536GY)
- Spc Industrial Anti-Fatigue Mats