Shop All Workbench Accessories
Spc Industrial
Add-A-Level 36'' x 36'' Stackable Work Platform Add-On Unit A3636A
Mfr # 844A3636A
Zoro # G412341231
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spc Industrial
- MFR # 844A3636A
- Zoro # G412341231
- Country of Origin United States
- Category Workbench Accessories
Description
Create an ergonomic work platform with this SPC Industrial Add-A-Level 36'' x 36'' stackable work platform add-on unit A3636A! This modular lightweight platform creates additional comfort at any workstation. It is constructed of durable high-density polyethylene that is chemical-resistant making it ideal for use in industrial facilities. It features a grid pattern to allow liquids and debris to flow through. Plus it has an ample 250 lb. capacity per 30'' work space for secure use.This 36'' x 36'' add-on unit can be horizontally or vertically connected to other platforms to best fit your needs. It comes with all necessary components to attach to other Add-A-Level units sold separately and it requires no tools for assembly. This makes it easy to attach to a base or another add-on unit to raise the platform height. For optimal comfort anti-fatigue matting sold separately can be installed on top of this unit.Overall Dimensions:Length: 36''Width: 36''Height: 2 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO 4-Way Rack Hi-Capacity, Chrome (K80)
- JAMCO Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 176 Bins (DE248BL)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 11 5/8 in L, Yellow (30130YELLO)
- VESTIL 3 Pk 3/4" Bung Drum Facuet Fixed, 3PK (VDFT-3PKG)
- QUADHANDS Mount Workbench (QH-WB-MOUNT)
- TENNSCO Lower Shelf, 72 W x 14 D x 1 in. H, Gray (S-72)
- BENCHPRO Bin Rail, 72 W x 1-1/2 D x 4 in. H, Gray (B72)
- GLOBAL INDUSTRIAL Steel Drawer W/ Cylinder Lock, 17-1/4inW x 20inD, Blue (606957BL)
- WIRE CRAFTERS WireCrafters RapidGuard II - Run Post, 6 3/4" H (RTRP6)
- PRO-LINE Tool Balancer, 72 W x 8 D x 6 in. H, Gray (M20)
- PRO-LINE Overhead Light/Frame, 72W x 12D x 6H, Blue (OLF72-L14)
- Spc Industrial Workbench Accessories