Shop All Workbench Accessories
Spc Industrial
Add-A-Level 36'' x 24'' Stackable Work Platform Add-On Unit A3624A
Mfr # 844A3624A
Zoro # G112341227
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spc Industrial
- MFR # 844A3624A
- Zoro # G112341227
- Country of Origin United States
- Category Workbench Accessories
Description
Create an ergonomic work platform with this SPC Industrial Add-A-Level 36'' x 24'' stackable work platform add-on unit A3624A! This modular lightweight platform creates additional comfort at any workstation. It is constructed of durable high-density polyethylene that is chemical-resistant making it ideal for use in industrial facilities. It features a grid pattern to allow liquids and debris to flow through. Plus it has an ample 250 lb. capacity per 30'' work space for secure use.This 36'' x 24'' add-on unit can be horizontally or vertically connected to other platforms to best fit your needs. It comes with all necessary components to attach to other Add-A-Level units sold separately and it requires no tools for assembly. This makes it easy to attach to a base or another add-on unit to raise the platform height. For optimal comfort anti-fatigue matting sold separately can be installed on top of this unit.Overall Dimensions:Length: 36''Width: 24''Height: 2 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Plastic, Blue, 6 PK (20437)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x30in, LdCap 600lb (1430GY)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 7 in H, 14 3/4 in L, Black (QUS250BR)
- VESTIL 5 Gal Open Head Pail with Steel Handle, White (PAIL-54-PWS)
- BOSTONTEC Wire Harness Frame, Electric Height Adjust, Manual 0 to 90 Degree Tilt, 36"d x 72"w, 350 lb cap, BLK (PHF3672 - B)
- TENNSCO Workbench Shelf, 60in.Wx20in.D, 450 lb. (FS-60)
- SSI SCHAEFER Stacker Bins 23X15X12 Yellow (FB231512.YL1)
- TENNSCO Acc. Support, 1-3/16Wx36Dx1-5/16H, Gray, PR (WBSR-36)
- PRO-LINE Drawer, 15 W x 19-1/4 D x 6 in. H, Blue (MDS6-L14)
- PRO-LINE Air Quick Disconnect, 1x2-1/2x1, Natural (AQDC)
- GLOBAL INDUSTRIAL Packing Workbench Riser w/ 6 Outlets, 115V (124227D)
- Spc Industrial Workbench Accessories