Shop All Anti-Fatigue Mats
Spc Industrial
Add-A-Level 36'' x 24'' Anti-Fatigue Work Platform Matting M23780
Mfr # 844M23780
Zoro # G411591286
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spc Industrial
- MFR # 844M23780
- Zoro # G411591286
- Country of Origin United States
- Category Anti-Fatigue Mats
Description
Create an ergonomic work platform with this SPC Industrial Add-A-Level 36'' x 24'' anti-fatigue work platform matting M23780! This black anti-fatigue matting attaches on top of 36'' x 24'' Add-A-Level units sold separately to create an ergonomic work platform and increase worker productivity. It is constructed of durable rubber to provide traction and prevent slips. Plus it features a grid pattern to allow liquids and debris to flow through.This 7/8'' thick matting has an ample 250 lb. capacity per 30'' work space for long-lasting service. It does not require tools for assembly and it is easy to install onto your Add-A-Level unit with the 4 included mat plugs. This plug lock system ensures the matting remains securely in place for optimal safety.Overall Dimensions:Length: 36''Width: 24''Thickness: 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MCR Safety Cut Pro 13 Gauge Hypermax Shell PU Coated Gloves (92743PU-M)
- CONDOR Disposable Lab Coat, XL, White, PK30 (32KF88)
- MUCK BOOT CO Men's Apex Pro Vibram Arctic Grip All-Terrain Boot (APMT000 M 110)
- TOUGH DUCK Safety Pullover 1/4 Zip, SJ191-BLACK-XL (SJ191)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0035YB)
- NOTRAX 3 ft. L x Rubber, 3/4" Thick (425S3660BL)
- CAROLINES TREASURES 19 x 27 in. Oriental Bicolor Cat Love Machine Washable Memory Foam Mat (CK5664RUG)
- WEARWELL 17 ft. L x PVC Sponge, 3/8" Thick (451.38X3X17BK)
- NOTRAX Antifatigue Mat, Black/Yellow, 3 ft. L x 2 ft. W, Vinyl, Bubble Surface Pattern, 3/4" Thick (782S0023YB)
- WEARWELL 10 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X4X10BWH)
- GENUINE JOE 36" L x Vinyl, 0.38" Thick (GJO53231)
- Spc Industrial Anti-Fatigue Mats