Shop All Anti-Fatigue Mats
Spc Industrial
Add-A-Level 36'' x 16'' Anti-Fatigue Work Platform Matting M163780
Mfr # 844M163780
Zoro # G811767922
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spc Industrial
- MFR # 844M163780
- Zoro # G811767922
- Country of Origin United States
- Category Anti-Fatigue Mats
Description
Create an ergonomic work platform with this SPC Industrial Add-A-Level 36'' x 16'' anti-fatigue work platform matting M163780! This black anti-fatigue matting attaches on top of 36'' x 16'' Add-A-Level units sold separately to create an ergonomic work platform and increase worker productivity. It is constructed of durable rubber to provide traction and prevent slips. Plus it features a grid pattern to allow liquids and debris to flow through.This 7/8'' thick matting has an ample 250 lb. capacity per 30'' work space for long-lasting service. It does not require tools for assembly and it is easy to install onto your Add-A-Level unit with the 4 included mat plugs. This plug lock system ensures the matting remains securely in place for optimal safety.Overall Dimensions:Length: 36''Width: 16''Thickness: 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Indoor/Outdoor Anti-Scratch (BK319)
- SUNDSTROM SAFETY Cartridge, AM, MA, Green, 4 PK, NIOSH 42 CFR 84 (SR 229)
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (5PE90)
- TOUGH DUCK 4XL Hi-Vis Sweatshirt, Black (S49431)
- WINCO 3 ft x 3 ft Black Anti-Fatigue Floor Mat (RBMI-33K)
- NOTRAX Antifatigue Mat, Black, 5 ft. L x 3 ft. W, Vinyl, Square Grid Surface Pattern, 5/8" Thick (T17S0035BL)
- FELLOWES MAT, WRKSTTN, FLR, WELLNESS (FEL8707002)
- NOTRAX 6 ft. L x Vinyl, 9/16" Thick (518S0036YB)
- NOTRAX 5 ft. L x Vinyl, 1" Thick (519S0035YB)
- NOTRAX 12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 3/4" Thick (975S0312BL)
- NOTRAX 4 ft. L x Vinyl, 9/16" Thick (518S0034BL)
- Spc Industrial Floor Mats