Shop All Spray Paint
Spaz Stix
Yellow Fluorescent Aerosol Paint - 3.5 oz
Mfr # SZX02059
Zoro # G310735927
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Yellow
- Net Weight 3.5 oz
- Color Family Yellows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spaz Stix
- MFR # SZX02059
- Zoro # G310735927
- UPC # 739792034213
- Country of Origin China
- Category Spray Paint
Details
Color | Fluorescent Yellow |
Net Weight | 3.5 oz |
Color Family | Yellows |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD MASTERS 1 Qt Red Mahogany Oil-Based Fast Dry Wood Stain (60404)
- RAINGUARD BRANDS 5 Gal. Micro-Seal Densifier LS (CR-0805)
- LINZER Edge Painter Diy 5In (PD7003DIY-5)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (RR666)
- SPAZ STIX Ultimate Mirror Chrome Aerosol Paint - 3.5 oz (SZX10009)
- SPAZ STIX Fire Red Fluorescent Aerosol Paint - 3.5 oz (SZX02309)
- KRYLON Paint Spry Stn Brown Boot 12Oz (K05559007)
- SEYMOUR MIDWEST Light Gray, 20 oz 6 PK (20-1671)
- RUST-OLEUM Spray Paint, Hunter Green, 12 Oz (249853)
- KRYLON Metallic Spray Paint, Aluminum, Metallic, 12 oz (K02766007)
- TOUGH COAT ADVANCED Spray Paint (K00779008)
- Spaz Stix Spray Paint & Primer