Shop All Spray Paint
Spaz Stix
Ultimate Mirror Chrome Aerosol Paint - 3.5 oz
Mfr # SZX10009
Zoro # G510832945
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 3.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spaz Stix
- MFR # SZX10009
- Zoro # G510832945
- UPC # 739792029646
- Country of Origin China
- Category Spray Paint
Details
Net Weight | 3.5 oz |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS HVLP Spray Gun, Suction (FLG-HVS-322)
- WOOSTER 1" Trim/Wall Paint Brush, Plastic Handle (Q3108)
- WOOSTER 4" Paint Brush, Plastic Bristle (F5124-4)
- DEVILBISS Spray Gun Needle, For Use With 4TH19 (JGA-402-E)
- SPAZ STIX Fire Red Fluorescent Aerosol Paint - 3.5 oz (SZX02309)
- TOUGH COAT ADVANCED Spray Paint (K00829008)
- KRYLON Workable Fixative Spray, Clear, Gloss, 11 oz (K01306)
- SEYMOUR MIDWEST SM BigRig Prof. Coat. Gloss Wh (20-1613)
- RUST-OLEUM TOUCH N TONE 10OZ DARK BLUE (55290830)
- RUST-OLEUM Spray Paint, Light Gray, Gloss, 12 oz (214647)
- RUST-OLEUM Clear, Satin, 11.25 oz (9181H)
- Spaz Stix Spray Paint