Spaz Stix SZX16049 3.5 oz Pearl Aerosol Paint - Green
Mfr # SZX16049
Zoro # G804133086
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spaz Stix
- MFR # SZX16049
- Zoro # G804133086
- UPC # 739792059391
- Country of Origin China
- Category Arts & Crafts
Description
Spaz Stix Pearl Paint provides an amazingly deep finish with it's high pearl content. This unique product sprays on transparent, then when backed with a solid color, creates a beautiful iridescent effect, giving your R/C body a very "high-end" look.
All Spaz Stix paints are formulated for use on polycarbonate material. Specifically, clear bodies for R/C cars and trucks. Be sure to test compatibility when using on other surfaces. If using for on an "external" application, apply the backer as a base coat, rather than after the Pearl paint. You will also need to apply a quality clear coat (SZX90109) to achieve a high luster
Features- Enamel based formula
- Pearl Aerosol Paint
- Capacity: 3.5 oz
- Color: Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEKTIVE PAK Corrugated Shelf Bin, Black, Cardboard, 18 in L x 12 in W x 4 1/2 in H (37110)
- PILOT Frixion Gel Ink Colorsticks, 48/DS, Red PK (PIL57087)
- BAND-IT Carbon Steel Band, 30 mil, 50 ft. L (GRC304)
- ZORO SELECT ECT32 22 x 18 x 16 RSC, 22x18x16 in (60YP92)
- SPAZ STIX Spaz Stix SZX15600 Candy Purple Airbrush Paint - 2 oz (SZX15600)
- SPAZ STIX Spaz Stix SZX15059 Candy Apple Red Aerosol Paint - 3.5 oz (SZX15059)
- SPAZ STIX Spaz Stix SZX02000 Hot Pink Fluorescent Airbrush Paint - 2 oz (SZX02000)
- SPAZ STIX Spaz Stix SZX15050 Candy Apple Red Airbrush Paint - 2 oz (SZX15050)
- SPAZ STIX Spaz Stix SZX16050 2 oz Pearl Airbrush Paint - Orange (SZX16050)
- SPAZ STIX Spaz Stix SZX15450 Candy Blue Airbrush Paint - 2 oz (SZX15450)
- BAZIC PRODUCTS BAZIC® Washable Markers, Jumbo Classroom Pack, 8 Colors, PK200 (1235)
- Spaz Stix