Shop All Arts & Crafts
Spaz Stix
Spaz Stix SZX15359 Candy Apple Green Aerosol Paint - 3.5 oz
Mfr # SZX15359
Zoro # G204133402
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spaz Stix
- MFR # SZX15359
- Zoro # G204133402
- UPC # 739792024603
- Country of Origin China
- Category Arts & Crafts
Description
The Spaz Stix Candy color line up is the real deal. Our hard anodized metal color is lacquer based giving your vehicle a bold and realistic look - delivering a given paint job every time. Your model will have a fresh and clean appearance for every race. Try backing with white, silver, gold, or even Mirror Chrome to achieve amazingly brilliant results!
Features- Use Spaz Stix Surface Pre Prep (SZX90050 or SZX90059) before painting to keep paint jobs- swirl and fingerprint free
- Hard Anodized Candy paint's will appear lightly colored at first and build in intensity with additional coats
- For best results, apply 2 or 3 light coats of paint. Allow the paint to dry between each application
- SZX00300 Silver Metallic Backer 2oz Airbrush OR SZX00309 3.5oz Aerosol
- Color: Candy Apple Green
- Dimension: 6" H x 2.5" W x 2.5" L
- Weight: 0.31 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Refill for uni-ball JetStream RT Pens, Bold Point, Black Ink, PK2 (35972)
- ZORO SELECT Staples, Standard, 1/4 In Leg, PK5000, Crown: 1/2 in (2WFU4)
- TREND ENTERPRISES Valentines Day/Cherry Stinky Stickers®, PK360 (T928)
- JC TOYS For Keeps High Chair + Accessory Set (25500)
- SPAZ STIX Spaz Stix SZX16050 2 oz Pearl Airbrush Paint - Orange (SZX16050)
- SPAZ STIX Spaz Stix SZX15200 Candy Gold Airbrush Paint - 2 oz (SZX15200)
- SPAZ STIX Spaz Stix SZX15600 Candy Purple Airbrush Paint - 2 oz (SZX15600)
- SPAZ STIX Spaz Stix SZX15450 Candy Blue Airbrush Paint - 2 oz (SZX15450)
- SPAZ STIX Spaz Stix SZX15059 Candy Apple Red Aerosol Paint - 3.5 oz (SZX15059)
- SPAZ STIX Spaz Stix SZX02000 Hot Pink Fluorescent Airbrush Paint - 2 oz (SZX02000)
- CHARLES LEONARD Water Color Paint Brushes, No.7, 3/4in, Camel Hair, PK72 (73507)
- Spaz Stix