Shop All Cooking Utensils
Spaz Stix
Spaz Stix SZX12900 Solid Orange Airbrush Paint - 2 oz
Mfr # SZX12900
Zoro # G403993005
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spaz Stix
- MFR # SZX12900
- Zoro # G403993005
- UPC # 739792057748
- Country of Origin China
- Category Cooking Utensils
Description
Features
- Solid Orange Airbrush Paint - 2 oz
- Pre-thinned. Just pour it into your airbrush and spray
- Color: Solid Orange
- Dimension: 4.25" H x 1.25" W x 1.25" L
- Weight: 0.13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEURIG K-CUPS HAZELNUT 48PK (5000330566)
- ALL SPORT Sports Drinks Powder Sticks, Sugar Free, Blue Raz, Fruit Punch, Grape, Lemon-Lime, Orange, 150 PK (41115GR)
- AMERIMAX HOME PRODUCTS Splash Block Slate (3014-12)
- DORITOS Nacho Cheese Tortilla Chips, 1 oz Snack Bag, PK50 (32629)
- AMERICAN METALCRAFT 4 1/2 in Hamburger Press (AHM485)
- CHEF CRAFT Masher Wire Chrome Blk Hndl (12920)
- EDLUND Tong, Utility- 12In, S/S (34110)
- BAREBONES LIVING Barebones Cowboy Grill Steel Skewers (CKW-461)
- TOVOLO Spring Bugs Assorted Nylon Pan Scrapers (81-2760)
- BRADSHAW Nutcracker WPicks (21085)
- VOLLRATH Solid, Beveled Turner, White (4808715)
- Spaz Stix Cooking Utensils