Shop All Pet Grooming & Health
Spaz Stix
Spaz Stix SZX12300 Solid Red Airbrush Paint - 2 oz
Mfr # SZX12300
Zoro # G204036871
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spaz Stix
- MFR # SZX12300
- Zoro # G204036871
- UPC # 739792057625
- Country of Origin China
- Category Pet Grooming & Health
Description
Features
- Solid Red Airbrush Paint
- Pre-thinned. Just pour it into your airbrush and spray
- Color: Solid Red
- Dimension: 4.25" H x 1.25" W x 1.25" L
- Weight: 0.13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO 14 in 56 V 2.0Ah Battery Chain Saw (CS1401)
- TEKNOR APEX Teknor Apex 7602-25 NeverKink RV/Marine Hose - 1/2" x 25', White (7602-25)
- RESCUE Fly Trap 0.51 oz (FTA-DB18)
- BILLY GOAT Parking Brake Kit, For F902S, F1302H (440140)
- TRUE TOUCH Deshedding Glove/Pet (TU011124)
- URBAN FARM FERTILIZERS Liquid Lawn 128 Fl. Oz Fertilizer (UR136682)
- FLY FREE ZONE. ME Grooming Arm with Clamp 36 In Purple S (FL2112439)
- HOFFMAN 16502 8 Quart Horticultural Perlite (HO573465)
- NEW AGE PET My Buddys Pet Bunk, w/Removeable Cover, R (EHHB103L)
- ARIA Aria DT157 99 Aria Sheer Delight Bows Canister 100/Pcs (DT157 99)
- DOGIPOT Pole Mounted Pet Waste Station, Polyethyl (1010-S)
- Spaz Stix Pet Grooming & Health