Shop All Construction Adhesives
Spaz Stix
Spaz Stix SZX00032 32 oz Water Based Liquid Mask
Mfr # SZX00032
Zoro # G804133550
product price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spaz Stix
- MFR # SZX00032
- Zoro # G804133550
- UPC # 739792059513
- Country of Origin China
- Category Construction Adhesives
Dimensions
Container Size | 32 oz |
Details
Item | Wood Glue |
Description
! Liquid mask is spray-able, brush-able coating to mask and protect the finish when applying paint, trim colors, lettering, insignias, etc on model shells and bodies.
Features- Water Based Liquid Mask
- Made from high quality material
- Please always ensure to store the product in an environment above 40 degrees Fahrenheit. Do not allow to freeze!
- Capacity: 32 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Duct Tape 20Yd White (1265015)
- TEADIT Joint Sealant, Expanded PTFE, 3/4" x 15 ft. (SL24B.15.34)
- STANLEY Glue Gun, 6 1/2 in L, 120 V, 30 W (GR20)
- LOCTITE Power Grab Ultimate Construction Adhesive 9 oz (1989550)
- SUPER GLUE Glue Stick, Total Tech Series, Clear, 9.8 oz, Cartridge (11711002)
- VIBRA-TITE Construction Adhesive, 989 Series, Light Brown, 4 oz, Bottle (98904)
- TITEBOND Construction Adhesive, GREENchoice Heavy Duty Series, Beige, 28 oz, Cartridge (7472)
- BUG BALL CATCH EM 10OZ ADHESIVE (1005CE)
- 3M Fiberglass Repair Adhesive, 8273 Series, Green, 13.5 oz, Dual-Cartridge (08273)
- WW HENRY Pressure Sensitive Flooring Adhesive (12174)
- HENRY Henry 1171N SureLock Wood Flooring Adhesive 4GAL (1171N 4GAL)
- Spaz Stix Construction Adhesives