Shop All Construction Adhesives
Spaz Stix
Spaz Stix SZX00016 16 oz Water Based Liquid Mask
Mfr # SZX00016
Zoro # G304133678
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spaz Stix
- MFR # SZX00016
- Zoro # G304133678
- UPC # 739792059506
- Country of Origin China
- Category Construction Adhesives
Dimensions
Container Size | 16 oz |
Description
! Liquid mask is spray-able, brush-able coating to mask and protect the finish when applying paint, trim colors, lettering, insignias, etc on model shells and bodies.
Features- Water Based Liquid Mask
- Made from high quality material
- Please always ensure to store the product in an environment above 40 degrees Fahrenheit. Do not allow to freeze!
- Capacity: 16 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Pipe Thread Sealant 0.7 oz, Stick, 561, White, Semi-Solid Stick (463973)
- SIKAFLEX Sika Pro Select White Polyurethane All Purpose Construction Sealant 10.1 oz (515309)
- SHEETROCK Jnt Cmpnd Dura Bd45 25Lb (381110)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 5 lb., Box, Bright Red (9011-5-0)
- 3M Adhesive, DP6310NS Series, Green, Dual-Cartridge (DP6310NS)
- 3M 3M 08987 General Purpose Adhesive Cleaner, 15 oz. (7000045467)
- LIQUID NAILS Construction Adhesive, Tub Surround & Shower Wall Series, Tan, 10 oz, Cartridge (LN-915)
- HENRY Adhesive Flooring Henry 356 Qt (356-030)
- 3M Wind Tape Adhesion Promoter, 473ML (7100248404)
- F-26 Premium Waterproof Construction Adhesive 29 oz (F26-34)
- WEST SYSTEM Fairing Filler Lo Den4Oz (407-5)
- Spaz Stix Construction Adhesives