Shop All Construction Adhesives
Spaz Stix
Spaz Stix SZX00008 8 oz Water Base Liquid Mask
Mfr # SZX00008
Zoro # G004133633
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spaz Stix
- MFR # SZX00008
- Zoro # G004133633
- UPC # 739792059490
- Country of Origin China
- Category Construction Adhesives
Details
Container Type | Bottle |
Description
! Liquid mask is spray-able, brush-able coating to mask and protect the finish when applying paint, trim colors, lettering, insignias, etc on model shells and bodies.
Features- Water Base Liquid Mask
- Made from high quality material
- Please always ensure to store the product in an environment above 40 degrees Fahrenheit. Do not allow to freeze!
- Capacity: 8 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COX Multiple Ratio Two-Part Applicator, Blue/Gray, 1:1, 10:1, 2:1, 4:1 Mixing Ratio (MP25)
- LOCTITE Glue Stick, Clear, 10 fl oz, Cartridge (1390595)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTX0)
- HENKEL All Purpose Interior Construction Adhesive, White, 6 oz (2029846)
- ROBERTS Floor Adhesive, 3095 Series, Beige, 4 gal, Pail (3095-4)
- HENRY Henry 650R Releasable Bond Pressure Sensitive Adhesive 4 GAL (650R 4 GAL)
- TITEBOND Adhesives 10.5Oz Beige (3401)
- TITEBOND Floor Adhesive, PROvantage Subfloor Series, Light Beige, 28 oz, Cartridge (5482)
- ECLECTIC PRODUCTS Adhesive, E6800 Series, Clear, 10.2 oz, Cartridge (262011)
- ROBERTS Floor Adhesive, 7350 Series, Off-White, 1 gal, Pail (7350-1)
- HENRY Henry 430 GL ClearPro Thin Spread Floor Tile Adhesive 1 GAL (430 1 GAL)
- Spaz Stix Construction Adhesives