Shop All Spray Paint
Spaz Stix
Solid Yellow Aerosol Paint - 3.5 oz
Mfr # SZX12409
Zoro # G410922364
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Soild Yellow
- Net Weight 3.5 oz
- Color Family Yellows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spaz Stix
- MFR # SZX12409
- Zoro # G410922364
- UPC # 739792057656
- Country of Origin China
- Category Spray Paint
Details
Color | Soild Yellow |
Net Weight | 3.5 oz |
Color Family | Yellows |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFORM 2-1/2" Angle Sash Paint Brush (C2.5AVS)
- DEVILBISS Spray Gun Paint Cup, For 4TH11 (KB-422)
- H&K CO Interior/Exterior Paint, Gloss, Latex Base, Autumn Tan, 5 gal (AH163B120-6)
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, Silver Gray, Solvent Base (AS9182425)
- SPAZ STIX Fire Red Fluorescent Aerosol Paint - 3.5 oz (SZX02309)
- SPAZ STIX Ultimate Mirror Chrome Aerosol Paint - 3.5 oz (SZX10009)
- SPAZ STIX Spaz Stix SZX00119 High Gloss Black & Backer Paint - Aerosol 3.5 oz (SZX00119)
- RUST-OLEUM Spray Paint, Dark Steel, Metallic, 11 oz (262662)
- RUST-OLEUM Rust-Oleum Universal Hammered White Paint + Primer Spray Paint 12 oz (267298)
- RUST-OLEUM Spray Paint, John Deer, 12 oz. (280124)
- RUST-OLEUM Hammered Spray Paint, Brown, Hammered, 12 oz (245218)
- Spaz Stix Spray Paint