Shop All Spray Paint
Spaz Stix
Solid Sky Blue Aerosol Paint - 3.5 oz
Mfr # SZX12209
Zoro # G210922328
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sky Blue
- Net Weight 3.5 oz
- Color Family Blues
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spaz Stix
- MFR # SZX12209
- Zoro # G210922328
- UPC # 739792057618
- Country of Origin China
- Category Spray Paint
Details
Color | Sky Blue |
Net Weight | 3.5 oz |
Color Family | Blues |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO TC Pro Cordless Airless Paint Sprayer (17N166)
- ZINSSER DIF 3-Head Scoring Tool For Wallpaper Removal (02976)
- KRYLON Rust Preventative Spray Paint, Purple, Gloss, 12 oz (K02719007)
- VARATHANE Polyurethane, Clear, Satin, 1 gal. (9132)
- SPAZ STIX Ultimate Mirror Chrome Aerosol Paint - 3.5 oz (SZX10009)
- SPAZ STIX Fire Red Fluorescent Aerosol Paint - 3.5 oz (SZX02309)
- TAMIYA PAINT Tamiya Paint TAM85024 Ts - 24 Purple Spray Lacquer (TAM85024)
- KRYLON RTA9218 12 oz. Flat Black Rust Tough Spray (K09218008)
- KRYLON INDUSTRIAL Spray Paint, Shadow Gray, Gloss, 12 oz (K01604A07)
- RUST-OLEUM Matte Coastal Blue, Matte, 12 oz (302598)
- SEYMOUR MIDWEST Light Yellow, 16 oz 12 PK (98-34)
- Spaz Stix Spray Paint & Primer