Shop All Spray Paint
Spaz Stix
Solid Red Aerosol Paint - 3.5 oz
Mfr # SZX12309
Zoro # G010922351
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Soild Red
- Net Weight 3.5 oz
- Color Family Reds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spaz Stix
- MFR # SZX12309
- Zoro # G010922351
- UPC # 739792057632
- Country of Origin China
- Category Spray Paint
Details
Color | Soild Red |
Net Weight | 3.5 oz |
Color Family | Reds |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 1 Gallon Black Low Gloss Farm & Implement Enamel (280168)
- WOOSTER 7" Paint Roller Cover, 1/4" Nap Nap, Woven Mohair (R763)
- GENERAL FINISHES 1 Pt White Gel Stain Oil-Based Heavy Bodied Stain (WPT)
- SHORT CUTS Krylon Fusion All-In-One Matte Black Paint+Primer Spray Paint 12 oz (K02754007)
- SPAZ STIX Spaz Stix SZX00119 High Gloss Black & Backer Paint - Aerosol 3.5 oz (SZX00119)
- SPAZ STIX Fire Red Fluorescent Aerosol Paint - 3.5 oz (SZX02309)
- SPAZ STIX Ultimate Mirror Chrome Aerosol Paint - 3.5 oz (SZX10009)
- TOUCH N TONE Canary Yellow, Gloss, 10 oz (55272830)
- KRYLON Rust Preventative Spray Paint, Hunter Green, Gloss, 12 oz (K02789007)
- ZINSSER Dove Gray, 6 PK (55288 830)
- RUST-OLEUM Charcoal Chalked, Matte, 12 oz (302590)
- Spaz Stix Spray Paint & Primer