Shop All Spray Paint
Spaz Stix
Solid Pink Aerosol Paint - 3.5 oz
Mfr # SZX12709
Zoro # G610922621
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Solid Pink
- Net Weight 3.5 oz
- Color Family Pinks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spaz Stix
- MFR # SZX12709
- Zoro # G610922621
- UPC # 739792057717
- Country of Origin China
- Category Spray Paint
Details
Color | Solid Pink |
Net Weight | 3.5 oz |
Color Family | Pinks |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BINKS Spray Gun Fluid Nozzle, For 4YP07 (45-6601)
- BINKS 5 Gallon Galv Paint Tank (183G-520)
- WOOSTER 3" Varnish Paint Brush, Nylon Bristle, Wood Handle (4169-3)
- VARATHANE Varnish Diamond Sat Qt (200241H)
- SPAZ STIX Fire Red Fluorescent Aerosol Paint - 3.5 oz (SZX02309)
- SPAZ STIX Ultimate Mirror Chrome Aerosol Paint - 3.5 oz (SZX10009)
- COLORMAXX Spray Paint, Gloss, Pumpkin Orange, 12 oz (K05532007)
- RUST-OLEUM Black, Matte, 11 oz (276779)
- RUST-OLEUM Earth Brown Camouflage, Flat, 12 oz (1918830)
- RUST-OLEUM Spray Paint, Cranberry, 12 oz (334051)
- PLASTI DIP SPRY 11OZ RED (11201-6)
- Spaz Stix Spray Paint