Shop All Spray Paint
Spaz Stix
Solid Green Aerosol Paint - 3.5 oz
Mfr # SZX12509
Zoro # G810922803
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Soild Green
- Net Weight 3.5 oz
- Color Family Greens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spaz Stix
- MFR # SZX12509
- Zoro # G810922803
- UPC # 739792057670
- Country of Origin China
- Category Spray Paint
Details
Color | Soild Green |
Net Weight | 3.5 oz |
Color Family | Greens |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Roller Gauge, 6 PK (R083)
- RUST-OLEUM 1 gal Gloss Finish, Clear (320202)
- HYDE Bs Hcs 6-In-1 Hh Paint Tool 02980 (2980)
- GRACO Airless Spray Gun Tip, Tip Size 0.029 In (XHD529)
- SPAZ STIX Fire Red Fluorescent Aerosol Paint - 3.5 oz (SZX02309)
- SPAZ STIX Ultimate Mirror Chrome Aerosol Paint - 3.5 oz (SZX10009)
- SPAZ STIX Spaz Stix SZX00119 High Gloss Black & Backer Paint - Aerosol 3.5 oz (SZX00119)
- RUST-OLEUM 10 Oz Primer Gray Touch'n Tone General Purpose Spray Paint (55279830)
- RUST-OLEUM Spray Paint, 1600, Industrial, 12 oz, Aerosol, Black Flat (1676830)
- KRYLON Spray Paint, Flourescent Lemon Yellow, Gloss, 11 oz (K03104888)
- COLORMAXX Spray Paint, Gloss, Banner Red, 12 oz (K05503007)
- Spaz Stix Spray Paint & Primer