Shop All Spray Paint
Spaz Stix
Solid Blue Airbrush Paint - 2 oz
Mfr # SZX12600
Zoro # G410922760
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 2 oz
- Color Family Blues
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spaz Stix
- MFR # SZX12600
- Zoro # G410922760
- UPC # 739792057687
- Country of Origin China
- Category Spray Paint
Details
Color | Soild Blue |
Net Weight | 2 oz |
Color Family | Blues |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Activator and Finish Kit, Silver Gray, Semi-gloss, (2) 1 gal, 125 to 200 sq ft/gal (9182402-3402)
- GLIDDEN Int Flat Ceiling Paint (2070T/01)
- THE BRUSH MAN 4" Paint Brush Multipack 12 PK (PB31740)
- VARATHANE Polyurethane, Clear, Satin, 1 gal. (200231)
- SPAZ STIX Ultimate Mirror Chrome Aerosol Paint - 3.5 oz (SZX10009)
- SPAZ STIX Fire Red Fluorescent Aerosol Paint - 3.5 oz (SZX02309)
- MONTANA HARDCORE Surgical Green, Gloss, 11 oz (EX014H0021)
- RUST-OLEUM Rust-Oleum Chalked Ultra Matte Dark Tint Tint Base Acrylic Chalk Paint 29 oz (287689)
- STOPS RUST Rust-Oleum Textured Galaxy Spray Paint 12 oz (252303)
- RUST-OLEUM Spray Paint, Titanium Silver, Metallic, 11 oz (245220)
- RUST-OLEUM Spray Paint, Macaw Blue, 12 Oz (355057)
- Spaz Stix Spray Paint & Primer