Shop All Spray Paint
Spaz Stix
Solid Blue Aerosol Paint - 3.5 oz
Mfr # SZX12609
Zoro # G210922618
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Soild Blue
- Net Weight 3.5 oz
- Color Family Blues
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spaz Stix
- MFR # SZX12609
- Zoro # G210922618
- UPC # 739792057694
- Country of Origin China
- Category Spray Paint
Details
Color | Soild Blue |
Net Weight | 3.5 oz |
Color Family | Blues |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS 1 Gal Modern Masters ME204 Antique Bronze WB Decorative Metallic Paint (ME204)
- KRUD KUTTER Rust-Oleum Specialty Indoor and Outdoor Gloss Ford Blue Oil-Based Alkyd Resin Farm & Implement 12 oz (280131)
- RAE 5 gal MEK Paint Thinner Reducer Solvent, Clear, Solvent Base (S-41CN)
- GRACO 60 Mesh Graco 60 Mesh Gun Filter (218131)
- SPAZ STIX Ultimate Mirror Chrome Aerosol Paint - 3.5 oz (SZX10009)
- SPAZ STIX Fire Red Fluorescent Aerosol Paint - 3.5 oz (SZX02309)
- KRYLON Rust Preventative Spray Paint, White, Satin, 12 oz (K02753007)
- PERFORMIX Plasti Dip Blue Blaze Rubber Coating Spray Paint (11219-6)
- SHORT CUTS Krylon Fusion All-In-One Gloss Black Paint+Primer Spray Paint 12 oz (K02702007)
- KRYLON Spray Paint, Clear, Gloss, 11 oz (K03400777)
- WORK DAY Spray Paint Primer, Flat, Red, 10 oz (A04419007)
- Spaz Stix Spray Paint